KXHE125A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KXHE125A Kooltronic Heat Exchangers, Heat Exchanger, 115V 50/60Hz,

MFG Item Number
KXHE125A/B

KXHE125A Kooltronic Heat Exchangers, Heat Exchanger, 115V 50/60Hz,

MFG Item Number
KXHE125A/B
Item Number
KXHE125A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, Series
Item #
KXHE125A
Heat Exchanger, 115V 50/60Hz,

Series Information

Specifications

Specifications
Manufacturer Part Number KXHE125A/B
Manufacturer Kooltronic
Family Series Kooltronic Heat Exchangers
Description Heat Exchanger, 115V 50/60Hz, 53W/DegF
Nominal Voltage 120 V
Current Rating 3.2 A
Power 300 W
Composition Heavy Duty Steel
Closed Loop Cooling Yes
Air In 57 °F
Replaceable Filter Yes
NEMA Rating NEMA 12
Approvals UL
Net Weight 55 lbs
Gross Weight 55 lbs