Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KXT2MC-3PC ABB Circuit Breakers, KIT MC CU 6X14-2 AWG XT2 3PC UL/CSA
MFG Item Number
KXT2MC-3PC
KXT2MC-3PC ABB Circuit Breakers, KIT MC CU 6X14-2 AWG XT2 3PC UL/CSA
MFG Item Number
KXT2MC-3PC
Description
KIT MC CU 6X14-2 AWG XT2 3PC UL/CSA
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KXT2MC-3PC |
| Description |
FRONT TERMINALS MULTICABLE FOR CABLES IN COPPER 6x14-2 AWG 3pcs XT2 UL/CSA |
| Accessory Type |
Lug Kit |
| For Use With |
Circuit Breakers |
| Approvals |
CSA, UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
1.63 lbs |
KXT2MC-3PC
ABB Circuit Breakers