KXTAAXC2QSYFP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KXTAAXC2QSYFP ABB Circuit Breakers, AUX-C 2Q+1SY 250 V XT1..XT4 F/P
MFG Item Number
KXTAAXC2QSYFP

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

KXTAAXC2QSYFP ABB Circuit Breakers, AUX-C 2Q+1SY 250 V XT1..XT4 F/P

MFG Item Number
KXTAAXC2QSYFP
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KXTAAXC2QSYFP
AUX-C 2Q+1SY 250 V XT1..XT4 F/P

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KXTAAXC2QSYFP
Description 2 CHANGEOVER CONTACT OPEN-CLOSED + 1 CHANGEOVER FOR TRIPPED INDICATION V <><<> 250V AC-DC WIRED ON C.BREAKER FIXED-PLUG-IN XT1..XT4
Accessory Type Auxiliary Contact
For Use With Circuit Breakers
Max Voltage 250 VAC/VDC
Approvals UL
Net Weight 0.143 lbs
Gross Weight 0.4 lbs