Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KXTAAXCQSYFP ABB Circuit Breakers, AUX-C 1Q+1SY 250 V XT1..XT4 F/P
MFG Item Number
KXTAAXCQSYFP
KXTAAXCQSYFP ABB Circuit Breakers, AUX-C 1Q+1SY 250 V XT1..XT4 F/P
MFG Item Number
KXTAAXCQSYFP
Description
AUX-C 1Q+1SY 250 V XT1..XT4 F/P
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KXTAAXCQSYFP |
| Description |
1 CHANGEOVER CONTACT OPEN-CLOSED + 1 CHANGEOVER FOR TRIPPED INDICATION V <><<> 250V AC-DC WIRED ON C.BREAKER FIXED-PLUG-IN XT1..XT4 |
| Accessory Type |
Auxiliary Contact |
| For Use With |
Circuit Breakers |
| Max Voltage |
250 VAC/VDC |
| Net Weight |
0.2305 lbs |
| Gross Weight |
0.24 lbs |
KXTAAXCQSYFP
ABB Circuit Breakers