Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KXTAUVRCFP5
UVR-C XT1..XT4F/P220-240A250DUL/CSA
MFG Item Number
KXTAUVRCFP5
This item cannot be canceled or returned
Description
UVR-C XT1..XT4F/P220-240A250DUL/CSA
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KXTAUVRCFP5 |
| Description |
UNDERVOLTAGE RELEASE WIRED 220...240V AC-220...250V DC FOR C.BREAKER FIXED-PLUG-IN XT1..XT4 |
| Accessory Type |
Undervoltage Release |
| For Use With |
Circuit Breakers |
| Max Voltage |
220-240 VAC, 220-250 VDC |
| Net Weight |
0.43 lbs |
| Gross Weight |
0.43 lbs |
KXTAUVRCFP5
ABB Circuit Breakers