KXTCAXC42QFP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KXTCAXC42QFP

ABB Circuit Breakers

KXTCAXC42QFP

ABB Circuit Breakers
AUX-C 2Q 400 VAC XT2-XT4 F/P
MFG Item Number
KXTCAXC42QFP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KXTCAXC42QFP
AUX-C 2Q 400 VAC XT2-XT4 F/P

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KXTCAXC42QFP
Description 2 CHANGEOVER CONTACT OPEN-CLOSED V <><<> 400V AC WIRED ON C.BREAKER FIXED-PLUG-IN XT2-XT4
Accessory Type Auxiliary Contact
For Use With Circuit Breakers
Max Voltage 400 VAC
Net Weight 0.255 lbs
Gross Weight 0.23 lbs