Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KXTCAXS51

ABB Circuit Breakers

KXTCAXS51

ABB Circuit Breakers
AUX-S51 250 V XT2-XT4
MFG Item Number
KXTCAXS51
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KXTCAXS51
AUX-S51 250 V XT2-XT4

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KXTCAXS51
Description 1 CONTACT OPEN FOR TRIPPED INDICATION V <><<> 250V AC-DC XT2-XT4
Net Weight 0 lbs
Gross Weight 0 lbs