Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KXTFYUC1
YU-C XT5-XT6 F/P 24...30 VAC/DC
This item cannot be canceled or returned
Description
YU-C XT5-XT6 F/P 24...30 VAC/DC
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB |
| Manufacturer Part Number |
KXTFYUC1 |
| Description |
UNDERVOLTAGE RELEASE WIRED 24...30V AC-DC FOR C.BREAKER FIXED-PLUG-IN XT5-XT6 |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.385 lbs |