KZ-4000-4
Johnson Controls Relays, KZ-4000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KZ-4000-4

Johnson Controls Relays, KZ-4000 Series

KZ-4000-4

Johnson Controls Relays, KZ-4000 Series
Relay;Spdt; 24Vac L/Encl
MFG Item Number
KZ-4000-4
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, KZ-4000 Series
Item #
KZ-4000-4
Relay;Spdt; 24Vac L/Encl

KZ-4000 Series Information

Specifications

Specifications
Manufacturer Part Number KZ-4000-4
Manufacturer Johnson Controls
Product Series KZ-4000
Family Series Johnson Controls Relays, KZ-4000 Series
Description Relay;Spdt; 24Vac L/Encl
Coil Voltage 24 VAC
Contacts SPDT
Mounting Surface
Termination Screw Terminals
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 24 VAC
Current Rating 25 A
Mechanical Latch No
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs