KZ300
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KZ300

Name Brand Replacements™ Contactors
In stock
Item Number
KZ300
MFG Item Number
KZ300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, EH Series Series
Item #
KZ300
CONTACT KIT, 3-POLE, SIZE 5

EH Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KZ300
Item Number KZ300
Manufacturer Name Brand Replacements™
Product Series EH Series
Family Series Name Brand Replacements™ Contactors
Poles 3
Frame Size 5
Current 370 A
OEM Name ABB
Product Series EH Series
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved