L-14-120-0-C
Catamount, a T & B Brand Cable Ties, L-14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L-14-120-0-C

Catamount, a T & B Brand Cable Ties, L-14 Series

L-14-120-0-C

Catamount, a T & B Brand Cable Ties, L-14 Series
CBLE TIE 120LB 14IN UV BLK 1-PC DIS
MFG Item Number
L-14-120-0-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, L-14 Series
Item #
L-14-120-0-C
CBLE TIE 120LB 14IN UV BLK 1-PC DIS

L-14 Series Information

Cable Tie 120lb 14" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Manufacturer Part Number L-14-120-0-C
Manufacturer Catamount, a T & B Brand
Product Series L-14
Family Series Catamount, a T & B Brand Cable Ties, L-14 Series
Description Cable Tie, Black Polyamide Nylon 6.6 for Temperatures up to 105 Degrees Celsius 220 F, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit
Length 14.2 "
Nominal Length 14 "
Tensile Strength (lb) 120 lbs
Type Heavy Duty
Width 0.3 "
Material Nylon
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs