L-14-40-9-D
Catamount, a T & B Brand Cable Ties, L-14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L-14-40-9-D Catamount, a T & B Brand Cable Ties, L-14 Series, CABLE TIE 40LB 14 NAT NYLON 1-PC B

MFG Item Number
L-14-40-9-D

L-14-40-9-D Catamount, a T & B Brand Cable Ties, L-14 Series, CABLE TIE 40LB 14 NAT NYLON 1-PC B

MFG Item Number
L-14-40-9-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, L-14 Series
Item #
L-14-40-9-D
CABLE TIE 40LB 14 NAT NYLON 1-PC B

L-14 Series Information

Cable Tie 120lb 14" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Manufacturer Part Number L-14-40-9-D
Manufacturer Catamount, a T & B Brand
Product Series L-14
Family Series Catamount, a T & B Brand Cable Ties, L-14 Series
Description Intermediate Cable Tie, Natural Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 362.9mm 14.287 Inches, Width of 3.56mm 0.14 Inches, Thickness of
Length 14.5 "
Nominal Length 14 "
Tensile Strength (lb) 40 lbs
Type Intermediate
Width 0.146 "
Material Nylon
Color Natural
Net Weight 0.001 lbs
Gross Weight 0.001 lbs