L-14-50-0-D
Catamount, a T & B Brand Cable Ties, L-14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L-14-50-0-D Catamount, a T & B Brand Cable Ties, L-14 Series, CABLE TIE 50LB 14 UV BLK 1-PC BULK

MFG Item Number
L-14-50-0-D

L-14-50-0-D Catamount, a T & B Brand Cable Ties, L-14 Series, CABLE TIE 50LB 14 UV BLK 1-PC BULK

MFG Item Number
L-14-50-0-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, L-14 Series
Item #
L-14-50-0-D
CABLE TIE 50LB 14 UV BLK 1-PC BULK

L-14 Series Information

Cable Tie 120lb 14" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Manufacturer Part Number L-14-50-0-D
Manufacturer Catamount, a T & B Brand
Product Series L-14
Family Series Catamount, a T & B Brand Cable Ties, L-14 Series
Description Standard Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 371mm 14.6 Inches for Bundle Diameter up to 101.6mm 4 Inches, Width of 4.6mm 0.18 Inches, Tensile Strength Rating of 222
Length 14.1 "
Nominal Length 14 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.187 "
Material Nylon
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs