L-18-120-0-L
Catamount, a T & B Brand Cable Ties, L-18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L-18-120-0-L Catamount, a T & B Brand Cable Ties, L-18 Series, CABLE TIE 120LB 18 UV BLK 1-PC DIS

MFG Item Number
L-18-120-0-L

L-18-120-0-L Catamount, a T & B Brand Cable Ties, L-18 Series, CABLE TIE 120LB 18 UV BLK 1-PC DIS

MFG Item Number
L-18-120-0-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, L-18 Series
Item #
L-18-120-0-L
CABLE TIE 120LB 18 UV BLK 1-PC DIS

L-18 Series Information

Cable Tie 120lb 18" Ultraviolet Resistant Black All‑Nylon 50 Per Bag


Specifications

Specifications
Manufacturer Part Number L-18-120-0-L
Manufacturer Catamount, a T & B Brand
Product Series L-18
Family Series Catamount, a T & B Brand Cable Ties, L-18 Series
Description Heavy Duty Cable Tie, Black Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 457mm 18 Inches, Width of 7.6mm 0.3 Inch, Thickness of 2mm 0.08 Inch,
Length 18 "
Nominal Length 18 "
Tensile Strength (lb) 120 lbs
Type Heavy Duty
Width 0.3 "
Material Nylon
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs