Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Catamount, a T & B Brand Hand Tools
L-200
Catamount, a T & B Brand Hand Tools
CBL TIE LD NYLON TOOL 18-50No
This item cannot be canceled or returned
Description
CBL TIE LD NYLON TOOL 18-50No
Specifications
Specifications
| Manufacturer Part Number |
L-200 |
| Manufacturer |
Catamount, a T & B Brand |
| Family Series |
Catamount, a T & B Brand Hand Tools |
| Description |
Light Duty Hand Tool for Nylon Cable Ties 18-50 lbs. - .094-.184 Cable Tie Width |
| Type |
Nylon Ties |
| Material |
Steel |
| Comments |
Light Duty Tensiong tool, Small Batch, Twist & Cut, 0.094 to 0.184 inch tie width |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
L-200
Catamount, a T & B Brand Hand Tools