Series Information
| Manufacturer Part Number | L-24-120-0-Q |
|---|---|
| Manufacturer | Catamount, a T & B Brand |
| Family Series | Catamount, a T & B Brand Cable Ties |
| Description | Heavy Duty Cable Tie, Black Polyamide Nylon 6.6 for Temperatures up to 105 Degrees Celsius 220 F, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and |
| Length | 23.61 " |
| Nominal Length | 23 " |
| Thickness | 0.08 " |
| Tensile Strength (lb) | 120 lbs |
| Type | Heavy Duty |
| Width | 0.3 " |
| Material | Nylon |
| Environment | Indoor, Outdoor |
| Color | Black |
| Special Properties | Weather Resistant |
| Plenum Rated | Yes |
| Approvals | CSA, EN, UE |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |