L-28-120-9-L
Catamount, a T & B Brand Cable Ties, Ty-Fast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L-28-120-9-L Catamount, a T & B Brand Cable Ties, Ty-Fast Series, CABLE TIE 120LB 28IN NAT NYLON 1-PC

MFG Item Number
L-28-120-9-L

L-28-120-9-L Catamount, a T & B Brand Cable Ties, Ty-Fast Series, CABLE TIE 120LB 28IN NAT NYLON 1-PC

MFG Item Number
L-28-120-9-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Ty-Fast Series
Item #
L-28-120-9-L
CABLE TIE 120LB 28IN NAT NYLON 1-PC

Ty-Fast Series Information

Ty‑Fast Cable Ties are available in lengths from 4" to our exclusive 48" strap. Cable Ties will satisfy bundling requirements from 1/16" to 15" and loop tensile strengths from 18 to 175 pounds. Cable Ties are stocked in materials and colors as listed. State‑of‑the‑art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives. Ty‑Fast has attained Mil‑Spec I‑45208 quality ratings from a number of equipment manufacturers.


Specifications

Specifications
Manufacturer Part Number L-28-120-9-L
Manufacturer Catamount, a T & B Brand
Product Series Ty-Fast
Family Series Catamount, a T & B Brand Cable Ties, Ty-Fast Series
Description Heavy Duty Cable Tie, Natural Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, Length of 706mm 27.8 Inches, Width of 7.6mm 0.3 Inch, Thickness of 2mm 0.08 Inch, Tensile Strength Rating of 534 Newtons 120
Nominal Length 28 "
Tensile Strength (lb) 120 lbs
Material Nylon
Color Natural
Net Weight 0.02 lbs
Gross Weight 0.02 lbs