Series Information
| Manufacturer Part Number | L-28-120-9-X |
|---|---|
| Manufacturer | Catamount, a T & B Brand |
| Family Series | Catamount, a T & B Brand Cable Ties |
| Description | Heavy Duty Cable Tie, Natural Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 701.32mm 27.611 Inches, |
| Length | 27.61 " |
| Nominal Length | 27 " |
| Thickness | 0.08 " |
| Tensile Strength (lb) | 120 lbs |
| Type | Heavy Duty |
| Width | 0.3 " |
| Material | Nylon |
| Environment | Indoor |
| Color | Natural |
| Plenum Rated | Yes |
| Approvals | CSA, EN, UE |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |