Series 250 Series Information
| Manufacturer Part Number | L-34-250-0-L |
|---|---|
| Manufacturer | Catamount, a T & B Brand |
| Product Series | Series 250 |
| Family Series | Catamount, a T & B Brand Cable Ties, Series 250 Series |
| Description | Cable Tie, Black Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Weather and Ultraviolet Resistant for Indoor or Outdoor Applications, Length of 863.6mm 34 inches, Width of 8.76mm 0.345 inches, Tensile Strength Rating of 1115 |
| Length | 34 " |
| Nominal Length | 34 " |
| Tensile Strength (lb) | 26 lbs |
| Width | 0.34 " |
| Material | Nylon |
| Environment | Indoor, Outdoor |
| Color | Black |
| Special Properties | Weather Resistant |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |