L-4-18-3/7-L
Catamount, a T & B Brand Cable Ties, L-4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L-4-18-3/7-L Catamount, a T & B Brand Cable Ties, L-4 Series, CABLE TIE 18LB 4 ORANGE/PURPLE STR

MFG Item Number
L-4-18-3/7-L

L-4-18-3/7-L Catamount, a T & B Brand Cable Ties, L-4 Series, CABLE TIE 18LB 4 ORANGE/PURPLE STR

MFG Item Number
L-4-18-3/7-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Cable Ties, L-4 Series
Item #
L-4-18-3/7-L
CABLE TIE 18LB 4 ORANGE/PURPLE STR

L-4 Series Information

Cable Tie 18lb 4" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Manufacturer Part Number L-4-18-3/7-L
Manufacturer Catamount, a T & B Brand
Product Series L-4
Family Series Catamount, a T & B Brand Cable Ties, L-4 Series
Description Miniature Striped Cable Tie, Orange/Purple Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, Length of 100.8mm 3.94 Inches, Width of 2.41mm 0.095 Inches, Thickness of 1.13mm 0.045 Inches, Tensile Strength
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type Striped Ties
Width 0.1 "
Material Nylon
Color Orange, Purple
Net Weight 0.01 lbs
Gross Weight 0.01 lbs