L-4-18-4-C
Catamount, a T & B Brand Cable Ties, L-4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L-4-18-4-C Catamount, a T & B Brand Cable Ties, L-4 Series, CBL TIE 18LB 4 INCH YELLOW 1-PC

MFG Item Number
L-4-18-4-C

L-4-18-4-C Catamount, a T & B Brand Cable Ties, L-4 Series, CBL TIE 18LB 4 INCH YELLOW 1-PC

MFG Item Number
L-4-18-4-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, L-4 Series
Item #
L-4-18-4-C
CBL TIE 18LB 4 INCH YELLOW 1-PC

L-4 Series Information

Cable Tie 18lb 4" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Manufacturer Part Number L-4-18-4-C
Manufacturer Catamount, a T & B Brand
Product Series L-4
Family Series Catamount, a T & B Brand Cable Ties, L-4 Series
Description Miniature Cable Tie, Yellow Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 104mm 4.1 Inches, Width of 2.5mm 0.1 Inches, Thickness of 0.9mm 0.035
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type Miniature
Width 0.1 "
Material Nylon
Color Yellow
Net Weight 0.001 lbs
Gross Weight 0.001 lbs