L-48-175-8-L
Catamount, a T & B Brand Cable Ties, L-48 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L-48-175-8-L Catamount, a T & B Brand Cable Ties, L-48 Series, CABLE TIE 175LB 48 INCH GRAY 1-PC

MFG Item Number
L-48-175-8-L

L-48-175-8-L Catamount, a T & B Brand Cable Ties, L-48 Series, CABLE TIE 175LB 48 INCH GRAY 1-PC

MFG Item Number
L-48-175-8-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, L-48 Series
Item #
L-48-175-8-L
CABLE TIE 175LB 48 INCH GRAY 1-PC

L-48 Series Information

Specifications

Specifications
Manufacturer Part Number L-48-175-8-L
Manufacturer Catamount, a T & B Brand
Product Series L-48
Family Series Catamount, a T & B Brand Cable Ties, L-48 Series
Description Extra Heavy Duty Cable Tie, Gray Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 1208.17mm 47.566
Length 48 "
Nominal Length 48 "
Tensile Strength (lb) 175 lbs
Type Extra Heavy Duty
Width 0.345 "
Material Nylon
Color Gray
Net Weight 0.06 lbs
Gross Weight 0.06 lbs