L-7-50PM-0-D
Catamount, a T & B Brand Cable Ties, L-7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L-7-50PM-0-D Catamount, a T & B Brand Cable Ties, L-7 Series, CABLE TIE 50LB 7 IN BLK.25 PUSH MT

MFG Item Number
L-7-50PM-0-D

L-7-50PM-0-D Catamount, a T & B Brand Cable Ties, L-7 Series, CABLE TIE 50LB 7 IN BLK.25 PUSH MT

MFG Item Number
L-7-50PM-0-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, L-7 Series
Item #
L-7-50PM-0-D
CABLE TIE 50LB 7 IN BLK.25 PUSH MT

L-7 Series Information

Cable Tie 50lb 7" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Manufacturer Part Number L-7-50PM-0-D
Manufacturer Catamount, a T & B Brand
Product Series L-7
Family Series Catamount, a T & B Brand Cable Ties, L-7 Series
Description Push Mount Cable Tie, Black Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 200mm 7.87 Inches, Width of 4.8mm 0.19 Inch, Thickness of 1.3mm 0.05
Length 8.2 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type Push Mount
Width 0.187 "
Material Nylon
Color Black
Net Weight 0.001 lbs
Gross Weight 0.001 lbs