Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L Series Information
| Manufacturer Part Number | L02 |
|---|---|
| Manufacturer | Fibox |
| Product Series | L |
| Family Series | Fibox Enclosures, L Series |
| Description | Inspection Window, 60x77mm(2.4in.x3in.), Polycarbonate Clear Cover, IP54 |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Window/Clear Cover | Yes |
| Nominal Height | 2 " |
| Nominal Width | 3 " |
| Nominal Depth | 1 " |
| Comments | EN 60529 |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.105 lbs |