Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L020245 Wiegmann Wireway, N1 45 DEG ELBOW HS/S WW 2.5X2.5 CS -GR
MFG Item Number
L020245

L020245 Wiegmann Wireway, N1 45 DEG ELBOW HS/S WW 2.5X2.5 CS -GR

MFG Item Number
L020245
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
L020245
N1 45 DEG ELBOW HS/S WW 2.5X2.5 CS -GR

Series Information

Specifications

Specifications
Manufacturer Part Number L020245
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 45 Degree Elbow Hinged-Cover/Screw-Cover Wireway 2.5X2.5 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style 45 Elbow
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 1 lb
Gross Weight 1 lb