Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L040445G Wiegmann Wireway, N1 45 DEG ELBOW HS/S WW 4X4 CS -GLV

MFG Item Number
L040445G

L040445G Wiegmann Wireway, N1 45 DEG ELBOW HS/S WW 4X4 CS -GLV

MFG Item Number
L040445G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
L040445G
N1 45 DEG ELBOW HS/S WW 4X4 CS -GLV

Series Information

Specifications

Specifications
Manufacturer Part Number L040445G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 45 Degree Elbow Hinged-Cover/Screw-Cover Wireway 4X4 Carbon Steel - Galvanized
Cover Design Hinge Cover
Composition Steel
Style 45 Elbow
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 2 lbs
Gross Weight 2 lbs