Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, Ocal Blue Series
L050GRSST
Thomas & Betts Fittings, Ocal Blue Series
1/2 INCH 316STAINLESS STEEL LOCKNUT
MFG Item Number
L050GRSST
This item cannot be canceled or returned
Description
Fittings, Ocal Blue Series
1/2 INCH 316STAINLESS STEEL LOCKNUT
Ocal Blue Series Information
Specifications
Specifications
| Manufacturer Part Number |
L050GRSST |
| Manufacturer |
Thomas & Betts |
| Product Series |
Ocal Blue |
| Family Series |
Thomas & Betts Fittings, Ocal Blue Series |
| Description |
1/2 Inch 316 Stainless Steel Grounding and Bonding Locknut for Use with Rigid/IMC Conduit |
| Conduit/Cable Type |
Bonding |
| Trade Size |
1/2 " |
| Material |
None |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Type |
Bonding |
| Grounding |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
L050GRSST
Thomas & Betts Fittings, Ocal Blue Series