Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L060690

Wiegmann Wireway

L060690

Wiegmann Wireway
N1 90 DEG ELBOW HS/S WW 6X6 CS -GRY
MFG Item Number
L060690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
L060690
N1 90 DEG ELBOW HS/S WW 6X6 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number L060690
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 90 Degree Elbow Hinged-Cover/Screw-Cover Wireway 6X6 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style 90 Elbow
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
SL060690
SL060690
Wiegmann Wireway