Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, L Series Series
L075GRA
Thomas & Betts Fittings, L Series Series
Grounding & Bonding Locknut, 3/4in.,
This item cannot be canceled or returned
Description
Fittings, L Series Series
Grounding & Bonding Locknut, 3/4in.,
L Series Series Information
Specifications
Specifications
| Manufacturer Part Number |
L075GRA |
| Manufacturer |
Thomas & Betts |
| Product Series |
L Series |
| Family Series |
Thomas & Betts Fittings, L Series Series |
| Description |
Grounding & Bonding Locknut, 3/4in., Aluminum |
| Conduit/Cable Type |
Grounding |
| Trade Size |
3/4 " |
| Composition |
Metallic |
| Type |
Grounding |
| Grounding |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.415 lbs |
L075GRA
Thomas & Betts Fittings, L Series Series