Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors
L10-B-3-B
Dwyer Instruments Sensors
Mini-Level Switch Brass Body Ext
MFG Item Number
L10-B-3-B
This item cannot be canceled or returned
Description
Mini-Level Switch Brass Body Ext
Specifications
Specifications
| Manufacturer Part Number |
L10-B-3-B |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Mini-Level Switch Brass Body Ext Tee Polypropylene Float |
| Float Type |
Horizontal Float |
| Number of Floats |
1 |
| Contacts |
SPST |
| Switching Current |
1.5 A |
| Switching Voltage DC |
24 VDC |
| Connection Type |
NPT |
| Composition |
Brass |
| PSI Rating |
250 |
| Approvals |
CE, CSA, UR |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
L10-B-3-B
Dwyer Instruments Sensors