Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L10 Fibox Enclosures, L Series, Inspection Window, 199x77mm(7.8in.x3in.)

MFG Item Number
L10

L10 Fibox Enclosures, L Series, Inspection Window, 199x77mm(7.8in.x3in.)

MFG Item Number
L10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, L Series
Item #
L10
Inspection Window, 199x77mm(7.8in.x3in.)

L Series Information

  • IP 54 Rated
  • Clear Cover
  • Temperature (continuous) : ‑40~175 F
  • Use With all enclosure types

Specifications

Specifications
Manufacturer Part Number L10
Manufacturer Fibox
Product Series L
Family Series Fibox Enclosures, L Series
Description Inspection Window, 199x77mm(7.8in.x3in.) Polycarbonate Clear Cover, IP54
Material Polycarbonate
Composition Non-Metallic
Window/Clear Cover Yes
Nominal Height 8 "
Nominal Width 3 "
Nominal Depth 1 "
Comments EN 60529
Net Weight 0.296 lbs
Gross Weight 0.296 lbs