Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L10-HM4E-N2 Sprecher + Schuh Industrial Accessories, L11 Series, OPERATING HANDLE.
MFG Item Number
L10-HM4E-N2
L10-HM4E-N2 Sprecher + Schuh Industrial Accessories, L11 Series, OPERATING HANDLE.
MFG Item Number
L10-HM4E-N2
This item cannot be canceled or returned
Description
Industrial Accessories, L11 Series
Specifications
Specifications
| Manufacturer Part Number |
L10-HM4E-N2 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L11 |
| Family Series |
Sprecher + Schuh Industrial Accessories, L11 Series |
| Description |
OPERATING HANDLE |
| Length |
4.06 " |
| Padlockable |
Yes |
| Color |
Red, Yellow |
| Defeatable |
No |
| Operator Type |
Locking Handle |
| Protection Rating |
IP66 |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight |
1.33 lbs |
| Gross Weight |
1.33 lbs |
L10-HM4E-N2
Sprecher + Schuh Industrial Accessories, L11 Series