L100WTLN2M21

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L100WTLN2M21

Telemecanique Limit Switches

L100WTLN2M21

Telemecanique Limit Switches
LIMIT SWITCH 600V 10AMP TYPE L +OPTIONS
MFG Item Number
L100WTLN2M21
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
L100WTLN2M21
LIMIT SWITCH 600V 10AMP TYPE L +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number L100WTLN2M21
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description LIMIT SWITCH 600V 10AMP TYPE L +OPTIONS
Contacts 3NO
Connection Type Screw Clamp Terminals
Material Aluminium
Net Weight 0 lbs
Gross Weight 1.5 lbs