Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L11-30-NC Sprecher + Schuh Disconnect Switches, L11 Series, L11-30-NC 4TH POLE NP FOR 30A.
MFG Item Number
L11-30-NC
L11-30-NC Sprecher + Schuh Disconnect Switches, L11 Series, L11-30-NC 4TH POLE NP FOR 30A.
MFG Item Number
L11-30-NC
This item cannot be canceled or returned
Description
Disconnect Switches, L11 Series
L11-30-NC 4TH POLE NP FOR 30A.
Specifications
Specifications
| Family Series |
Sprecher + Schuh Disconnect Switches, L11 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L11 |
| Manufacturer Part Number |
L11-30-NC |
| Description |
L11-30-NC 4TH POLE NP FOR 30A |
| Type |
4th Pole Modules |
| For Use With |
L11 Series |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L11-30-NC
Sprecher + Schuh Disconnect Switches, L11 Series