L11-HM4-NFPA3
Sprecher + Schuh Industrial Accessories, L11 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L11-HM4-NFPA3 Sprecher + Schuh Industrial Accessories, L11 Series, L11 NFPA HANDLE.

MFG Item Number
L11-HM4-NFPA3

L11-HM4-NFPA3 Sprecher + Schuh Industrial Accessories, L11 Series, L11 NFPA HANDLE.

MFG Item Number
L11-HM4-NFPA3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, L11 Series
Item #
L11-HM4-NFPA3
L11 NFPA HANDLE.

L11 Series Information

Specifications

Specifications
Manufacturer Part Number L11-HM4-NFPA3
Manufacturer Sprecher + Schuh
Product Series L11
Family Series Sprecher + Schuh Industrial Accessories, L11 Series
Description L11 NFPA HANDLE
Shaft Size 22 "
Length 22 "
Padlockable No
Color Red, Silver
Defeatable No
Operator Type Kit
Net Weight 0 lbs
Gross Weight 0 lbs