Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L11-HM4E-N2-L Sprecher + Schuh Industrial Accessories, L11 Series, L11 RED/YELLOW OPERATING HANDL.
MFG Item Number
L11-HM4E-N2-L
L11-HM4E-N2-L Sprecher + Schuh Industrial Accessories, L11 Series, L11 RED/YELLOW OPERATING HANDL.
MFG Item Number
L11-HM4E-N2-L
This item cannot be canceled or returned
Description
Industrial Accessories, L11 Series
L11 RED/YELLOW OPERATING HANDL.
Specifications
Specifications
| Manufacturer Part Number |
L11-HM4E-N2-L |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L11 |
| Family Series |
Sprecher + Schuh Industrial Accessories, L11 Series |
| Description |
L11 RED/YELLOW OPERATING HANDL |
| Length |
9.8 " |
| Padlockable |
Yes |
| Color |
Red, Yellow |
| Defeatable |
No |
| Operator Type |
Locking Handle |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L11-HM4E-N2-L
Sprecher + Schuh Industrial Accessories, L11 Series