Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L11-J100-1753 W/HANDLE SHAFT Sprecher + Schuh Disconnect Switches, L11 Series, 100A FUS. DISC. W/HANDLE(RED) .
MFG Item Number
L11-J100-1753 W/HANDLE SHAFT
L11-J100-1753 W/HANDLE SHAFT Sprecher + Schuh Disconnect Switches, L11 Series, 100A FUS. DISC. W/HANDLE(RED) .
MFG Item Number
L11-J100-1753 W/HANDLE SHAFT
This item cannot be canceled or returned
Description
Disconnect Switches, L11 Series
Item #
L11-J100-1753 W/HANDLE SHAFT
100A FUS. DISC. W/HANDLE(RED) .
Specifications
Specifications
| Manufacturer Part Number |
L11-J100-1753 W/HANDLE SHAFT |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L11 |
| Family Series |
Sprecher + Schuh Disconnect Switches, L11 Series |
| Description |
100A FUS. DISC. W/HANDLE(RED) |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Mounting |
DIN, Panel |
| Enclosed |
No |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L11-J100-1753 W/HANDLE SHAFT
Sprecher + Schuh Disconnect Switches, L11 Series