L11-N1
Sprecher + Schuh Industrial Accessories, L11 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L11-N1 Sprecher + Schuh Industrial Accessories, L11 Series, NFPA Handle 12"

MFG Item Number
L11-N1

L11-N1 Sprecher + Schuh Industrial Accessories, L11 Series, NFPA Handle 12"

MFG Item Number
L11-N1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, L11 Series
Item #
L11-N1
NFPA Handle 12"

L11 Series Information

Specifications

Specifications
Manufacturer Part Number L11-N1
Manufacturer Sprecher + Schuh
Product Series L11
Family Series Sprecher + Schuh Industrial Accessories, L11 Series
Description NFPA Handle 12"
Shaft Size 12 "
Length 12 "
Padlockable No
Color Red, Silver
Defeatable No
Operator Type Kit
Net Weight 0 lbs
Gross Weight 0 lbs