Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L11-NU100-1753 Sprecher + Schuh Disconnect Switches, L11 Series, L11 NON-FUSED DISCONNECT.
MFG Item Number
L11-NU100-1753
L11-NU100-1753 Sprecher + Schuh Disconnect Switches, L11 Series, L11 NON-FUSED DISCONNECT.
MFG Item Number
L11-NU100-1753
This item cannot be canceled or returned
Description
Disconnect Switches, L11 Series
L11 NON-FUSED DISCONNECT.
Specifications
Specifications
| Manufacturer Part Number |
L11-NU100-1753 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L11 |
| Family Series |
Sprecher + Schuh Disconnect Switches, L11 Series |
| Description |
L11 NON-FUSED DISCONNECT |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Mounting |
Base, Panel |
| Enclosed |
No |
| Fusible |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L11-NU100-1753
Sprecher + Schuh Disconnect Switches, L11 Series