Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Bimetal Series Information
| Manufacturer Part Number | L11105 |
|---|---|
| Manufacturer | Marsh |
| Product Series | Bimetal |
| Family Series | Marsh Thermometers, Bimetal Series |
| Description | Bimetal Thermometer |
| Type | Analog |
| Case Size | 2 " |
| Temp Range | 0-250 °F |
| Case Material | 304 Stainless Steel |
| Units | Dual Scale: deg F, deg C |
| Window Composition | Glass |
| Stem Length | 2.5 " |
| Tube & Socket Material | Stainless Steel |
| Connection | 1/4 NPT |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.135 lbs |