Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Complex Environment Series
L1130RW
Eaton Plugs & Receptacles, Complex Environment Series
Recp Single WT 30A 250V 3PH 3P3W H/L YL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Recp Single WT 30A 250V 3PH 3P3W H/L YL
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
L1130RW |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Eaton Arrow Hart watertight locking receptacle, 14-8 AWG, 30A, Industrial, 250V, Back wiring, Yellow, Single, Watertight, L11-30, Three-pole, Three-wire, Thermoplastic |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Phase |
3 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L11-30R |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
UL |
| Net Weight |
0.74 lbs |
| Gross Weight |
0.845 lbs |
L1130RW
Eaton Plugs & Receptacles, Complex Environment Series