L11T83D5035K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L11T83D5035K

TCP Lighting Lamps

L11T83D5035K

TCP Lighting Lamps
TCP 11 Watt 36in. T8 Linear LED 3500K
MFG Item Number
L11T83D5035K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
L11T83D5035K
TCP 11 Watt 36in. T8 Linear LED 3500K

Series Information

Specifications

Specifications
Manufacturer Part Number L11T83D5035K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 11 Watt 36in. T8 Linear LED 3500K 1450 Lumen 80 CRI Medium Bipin (G13) Base Glass Dimmable Normal
Type LED
Wattage 11 W
Voltage 120-277 V
Shape T8 Linear
Base Medium Bi-Pin
Mean Lumens 1,450
Color Temperature 3,500 K
Life Span 50,000 Hrs
Approvals cUL, UL
Net Weight 0.45 lbs
Gross Weight 0.45 lbs