Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, L Series
L1201
Baldor-ABB Motors Motors, L Series
.17HP, 1140RPM, 1PH, 60HZ, 48, 3418L
This item cannot be canceled or returned
Description
.17HP, 1140RPM, 1PH, 60HZ, 48, 3418L
- Heavy Duty Base Seam Welded to the Frame
- Dynamically Balanced Rotors
- Heavy Gauge Steel Frame
- Ball Bearings
- 1/12 thru 15 Hp
Specifications
Specifications
| Manufacturer Part Number |
L1201 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
L |
| Family Series |
Baldor-ABB Motors Motors, L Series |
| Description |
.17HP, 1140RPM, 1PH, 60HZ, 48, 3418L |
| Type |
General Purpose |
| Horsepower |
1/6 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
1 |
| NEMA Frame |
48 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Drip Proof |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
2.3 A |
| Inverter Duty |
No |
| Composition |
Steel |
| Bearing Type |
Ball |
| Overload Protection |
None |
| Length |
9.38 " |
| Net Weight |
23 lbs |
| Gross Weight |
23 lbs |
L1201
Baldor-ABB Motors Motors, L Series