Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L121245 Wiegmann Wireway, N1 45 DEG ELBHS/S WW 12X12 CS -GRY

MFG Item Number
L121245

L121245 Wiegmann Wireway, N1 45 DEG ELBHS/S WW 12X12 CS -GRY

MFG Item Number
L121245
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
L121245
N1 45 DEG ELBHS/S WW 12X12 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number L121245
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 45 Degree Elbow Hinged-Cover/Screw-Cover Wireway 12X12 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style 45 Elbow
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 10 lbs
Gross Weight 10 lbs
Alternatives
CWEL1245
CWEL1245
Hammond Manufacturing Wireway, CWEL45 Series