Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, L Series
L125H
Blackburn, a T & B Brand Terminals, L Series
CU 1COND 1HL MOUNT 8SOL-1/0STR HEX
This item cannot be canceled or returned
Description
CU 1COND 1HL MOUNT 8SOL-1/0STR HEX
- Single Conductor, Two‑Hole Mount
- For use where Large Contact Area is Required to Provide more Secured Mounting
- Cast from High‑Strength Bronze Alloy
Specifications
Specifications
| Manufacturer Part Number |
L125H |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
L |
| Family Series |
Blackburn, a T & B Brand Terminals, L Series |
| Description |
Type L - Copper Single Conductor, One-Hole Mount, Hex, Conductor Range 8 Sol-1/0 Str, Length 1-1/2 Inches, Width 47/64 Inch, Height 3/4 Inch |
| Wire Size Range |
8-1/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
L125H
Blackburn, a T & B Brand Terminals, L Series