L1318TM
Baldor-ABB Motors Motors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L1318TM Baldor-ABB Motors Motors, L Series, 1HP, 1725RPM, 1PH, 60HZ, 143T, 3528L

MFG Item Number
L1318TM

L1318TM Baldor-ABB Motors Motors, L Series, 1HP, 1725RPM, 1PH, 60HZ, 143T, 3528L

MFG Item Number
L1318TM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
L1318TM
1HP, 1725RPM, 1PH, 60HZ, 143T, 3528L

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number L1318TM
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 1HP, 1725RPM, 1PH, 60HZ, 143T, 3528L
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 143T
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 6.2 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection Manual
Length 12.12 "
Net Weight 41 lbs
Gross Weight 42 lbs
Alternatives
120003.00
120003.00
Leeson Motors, General Purpose Series