Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L13T5D5030K

TCP Lighting Lamps

L13T5D5030K

TCP Lighting Lamps
LED 13W 4ft. T5 IS/RS SC 30K
MFG Item Number
L13T5D5030K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
L13T5D5030K
LED 13W 4ft. T5 IS/RS SC 30K

Series Information

Specifications

Specifications
Manufacturer Part Number L13T5D5030K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 13W 4ft. T5 IS/RS SC 30K
Type LED
Wattage 13 W
Voltage 120-277 V
Shape T5 Linear
Base Miniature Bi-Pin
Mean Lumens 1,800
Color Temperature 5,000 K
Life Span 50,000 Hrs
Approvals cUL, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs