L13T8BY5035K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L13T8BY5035K

TCP Lighting Lamps

L13T8BY5035K

TCP Lighting Lamps
LED 13.5W 4ft. T8 BYPASS 35K
MFG Item Number
L13T8BY5035K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
L13T8BY5035K
LED 13.5W 4ft. T8 BYPASS 35K

Series Information

Specifications

Specifications
Manufacturer Part Number L13T8BY5035K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 13.5W 4ft. T8 BYPASS 35K
Type LED
Wattage 13.5 W
Voltage 120-277 V
Shape T8 Linear
Base Medium Bi-Pin
Mean Lumens 1,800
Color Temperature 3,500 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs