L13T8BY5041K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L13T8BY5041K

TCP Lighting Lamps

L13T8BY5041K

TCP Lighting Lamps
LED 13.5W 4ft. T8 BYPASS 41K
MFG Item Number
L13T8BY5041K
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
L13T8BY5041K
LED 13.5W 4ft. T8 BYPASS 41K

Series Information

Specifications

Specifications
Manufacturer Part Number L13T8BY5041K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 13.5W 4ft. T8 BYPASS 41K
Type LED
Wattage 13.5 W
Voltage 120-277 V
Shape T8 Linear
Base Medium Bi-Pin
Mean Lumens 1,900
Color Temperature 4,100 K
Life Span 50,000 Hrs
Approvals cUL, UL
Net Weight 2.86 lbs
Gross Weight 0.55 lbs