L13T8UD5050K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L13T8UD5050K

TCP Lighting Lamps

L13T8UD5050K

TCP Lighting Lamps
LED 13W U6 T8 IS/RS 50K
MFG Item Number
L13T8UD5050K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
L13T8UD5050K
LED 13W U6 T8 IS/RS 50K

Series Information

Specifications

Specifications
Manufacturer Part Number L13T8UD5050K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 13W U6 T8 IS/RS 50K
Type LED
Wattage 13 W
Voltage 120-277 V
Shape T8 U-Bend
Base Medium Bi-Pin
Mean Lumens 1,900
Color Temperature 5,000 K
Life Span 50,000 Hrs
Approvals cUL, UL
Net Weight 0.9 lbs
Gross Weight 0.9 lbs